The store will not work correctly when cookies are disabled.
L22SL22D3030KB
TCP Lighting Lamps, Starlight Series
In stock
Item Number
L22SL22D3030KB
MFG Item Number
L22SL22D3030KB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BLACK LED STARLIGHT DIM 22W 30K
Starlight Series Information
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
L22SL22D3030KB |
Item Number |
L22SL22D3030KB |
Manufacturer |
TCP Lighting |
Product Series |
Starlight |
Family Series |
TCP Lighting Lamps, Starlight Series |
Type |
LED |
Wattage |
22 W |
Voltage |
120 V |
Base |
E26 |
Mean Lumens |
2,350 |
Color Temperature |
3,000 K |
Life Hours |
30,000 Hrs |
Color Rendering Index |
80 |
Outer Shell Color |
Black |
Approvals |
cULus |
Comments |
Black Finish, 22W LED, 160W Equivalence |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved