L9SL13D3030K
TCP Lighting Lamps, Starlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L9SL13D3030K

TCP Lighting Lamps, Starlight Series
In stock
Item Number
L9SL13D3030K
MFG Item Number
L9SL13D3030K
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Starlight Series
Item #
L9SL13D3030K
LED STARLIGHT DIM 9W 30K

Starlight Series Information


Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number L9SL13D3030K
Item Number L9SL13D3030K
Manufacturer TCP Lighting
Product Series Starlight
Family Series TCP Lighting Lamps, Starlight Series
Wattage 9 W
Voltage 120 V
Base E26
Mean Lumens 950
Color Temperature 3,000 K
Life Hours 30,000 Hrs
Color Rendering Index 80
Outer Shell Color White
Approvals cULus
Comments 9W LED, 65W Equivalence
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved