The store will not work correctly when cookies are disabled.
LED8P20D30KFL
In stock
Item Number
LED8P20D30KFL
MFG Item Number
LED8P20D30KFL
Availability
Obsolete Item No Longer Available
Product Details
Overview
TCP 8 Watt 3000K Medium (E26) Base
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
LED8P20D30KFL |
Item Number |
LED8P20D30KFL |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Lamps |
Type |
LED |
Wattage |
8 W |
Voltage |
120 V |
Shape |
PAR20 |
Base |
E26 |
Mean Lumens |
525 |
Color Temperature |
3,000 K |
Life Hours |
25,000 Hrs |
Color Rendering Index |
80 |
Approvals |
cUL, UL |
Net Weight |
0.175 lbs |
Gross Weight |
0.205 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved