The store will not work correctly when cookies are disabled.
LT815AB50K
MFG Item Number
LT815AB50K
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
4ft. GLASS LED T8 Type AB DE 50K
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
LT815AB50K |
Item Number |
LT815AB50K |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Lamps |
Type |
LED |
Wattage |
16 W |
Voltage |
120-277 V |
Shape |
T8 Linear |
Base |
G13 Medium Bi-Pin |
Self-Ballasted |
Yes |
Mean Lumens |
1,800 |
Color Temperature |
5,000 K |
Life Hours |
50,000 Hrs |
Color Rendering Index |
80 |
Approvals |
ETL, RoHS |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved