1925
TEKTON Wrenches, Sockets & Ratchets, 1925 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1925

TEKTON Wrenches, Sockets & Ratchets, 1925 Series
In stock
Item Number
1925
MFG Item Number
1925
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, 1925 Series
Item #
1925
11-pc. Combination Wrench Set (SAE)

1925 Series Information


11‑pc. Combination Wrench Set (SAE)
  • Precision‑Machined 15 deg Angled Open Ends and 12‑Point Offset Box Ends
  • Corrosion‑Resistant Chrome Plated Finish
  • Drop Forged Heat Treated Carbon Steel
  • Meets or Exceeds ANSI Specifications

  • Contents:
  • 11‑pc. Combination Wrenches (SAE): 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Complete with Roll‑Up Storage Pouch



  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number 1925
    Item Number 1925
    Manufacturer TEKTON
    Product Series 1925
    Family Series TEKTON Wrenches, Sockets & Ratchets, 1925 Series
    Number of Pieces 11
    Maximum Size 1 "
    Minimum Size 3/8 "
    Wrench Style Combination
    Insulated No
    Net Weight 4.485 lbs
    Gross Weight 4.67 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved