2315
TEKTON Wrenches, Sockets & Ratchets, Adjustable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2315

TEKTON Wrenches, Sockets & Ratchets, Adjustable Series
In stock
Item Number
2315
MFG Item Number
2315
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, Adjustable Series
Item #
2315
10in. Adjustable Wrench

Adjustable Series Information

  • Precision‑Machined Jaws for Exact Fit and Smooth Adjustment
  • Corrosion‑Resistant Chrome Plated Finish
  • Drop Forged, Heat Treated Carbon Steel
  • Comfortable Non‑Slip Soft Handle Grip
  • Meets or Exceeds ANSI Specifications


Specifications

Specifications
Manufacturer Part Number 2315
Item Number 2315
Manufacturer TEKTON
Product Series Adjustable
Family Series TEKTON Wrenches, Sockets & Ratchets, Adjustable Series
Wrench Style Adjustable
Tool Length 10 "
Grip Cushion
Jaw Opening 1-1/4 "
Finish Chrome
Insulated No
Net Weight 1.03 lbs
Gross Weight 1.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved