3906
TEKTON Hand Tools, 3906 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3906

TEKTON Hand Tools, 3906 Series
In stock
Item Number
3906
MFG Item Number
3906
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3906 Series
Item #
3906
4in. Steel Spring Clamp

3906 Series Information

Specifications

Specifications
Manufacturer Part Number 3906
Item Number 3906
Manufacturer TEKTON
Product Series 3906
Family Series TEKTON Hand Tools, 3906 Series
Locking No
Size 4 "
Number of Pieces 1
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved