The store will not work correctly when cookies are disabled.
A510-2010-C3-UE
In stock
Item Number
A510-2010-C3-UE
MFG Item Number
A510-2010-C3-UE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 10HP, 230V, 33A, CT, N1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A510-2010-C3-UE |
Item Number |
A510-2010-C3-UE |
Manufacturer |
Teco |
Product Series |
A510 |
Family Series |
Teco Drives, A510 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
33 A |
Amps (Variable Torque Rating) |
42 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F3 |
Depth |
8.46 " |
Width |
8.27 " |
Height |
11.81 " |
Net Weight |
11.435 lbs |
Gross Weight |
16.015 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved