A510-2060-C3-UE
Teco Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A510-2060-C3-UE

Teco Drives
In stock
Item Number
A510-2060-C3-UE
MFG Item Number
A510-2060-C3-UE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
A510-2060-C3-UE
Drive, AC, 60HP, 230V, 180A, CT, OP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A510-2060-C3-UE
Item Number A510-2060-C3-UE
Manufacturer Teco
Family Series Teco Drives
Input Phase 3
HP (Constant Torque Rating) 60 hp
HP (Variable Torque Rating) 75 hp
Amps (Constant Torque Rating) 180 A
Amps (Variable Torque Rating) 200 A
IP Rating IP00
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 599 Hz
Frame Size F6
Depth 11.81 "
Width 13.54 "
Height 22.83 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved