The store will not work correctly when cookies are disabled.
A510-4001-C3-UE
In stock
Item Number
A510-4001-C3-UE
MFG Item Number
A510-4001-C3-UE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 1HP, 460V, 3.4A, CT, N1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A510-4001-C3-UE |
Item Number |
A510-4001-C3-UE |
Manufacturer |
Teco |
Product Series |
A510 |
Family Series |
Teco Drives, A510 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
3.4 A |
Amps (Variable Torque Rating) |
4.1 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
599 Hz |
Frame Size |
F1 |
Depth |
5.91 " |
Width |
5.12 " |
Height |
9.61 " |
Net Weight |
5.235 lbs |
Gross Weight |
8.385 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved