A510-4015-C3-UE
Teco Drives, A510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A510-4015-C3-UE

Teco Drives, A510 Series
In stock
Item Number
A510-4015-C3-UE
MFG Item Number
A510-4015-C3-UE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, A510 Series
Item #
A510-4015-C3-UE
Drive, AC, 15HP, 460V, 24A, CT, N1

A510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A510-4015-C3-UE
Item Number A510-4015-C3-UE
Manufacturer Teco
Product Series A510
Family Series Teco Drives, A510 Series
Input Phase 3
HP (Constant Torque Rating) 15 hp
HP (Variable Torque Rating) 20 hp
Amps (Constant Torque Rating) 24 A
Amps (Variable Torque Rating) 31 A
IP Rating IP20
NEMA Rating NEMA 1
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 599 Hz
Frame Size F3
Depth 6.97 "
Width 5.51 "
Height 12.4 "
Net Weight 12.35 lbs
Gross Weight 17.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved