A510-5002-C3-UE
Teco Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A510-5002-C3-UE

Teco Drives
In stock
Item Number
A510-5002-C3-UE
MFG Item Number
A510-5002-C3-UE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
A510-5002-C3-UE
Drive, AC, 2HP, 575V, 3A, CT, N1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A510-5002-C3-UE
Item Number A510-5002-C3-UE
Manufacturer Teco
Family Series Teco Drives
Input Phase 3
HP (Constant Torque Rating) 2 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 3 A
Amps (Variable Torque Rating) 4.2 A
IP Rating IP20
NEMA Rating NEMA 1
Mounting Panel
Input Range Voltage (AC) 500-600 VAC
Max Frequency 599 Hz
Frame Size F2
Depth 6.97 "
Width 5.51 "
Height 12.4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved