A510-5003-C3-UE
Teco Drives, A510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A510-5003-C3-UE

Teco Drives, A510 Series
In stock
Item Number
A510-5003-C3-UE
MFG Item Number
A510-5003-C3-UE
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, A510 Series
Item #
A510-5003-C3-UE
Drive, AC, 3HP, 575V, 4.2A, CT, N1

A510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A510-5003-C3-UE
Item Number A510-5003-C3-UE
Manufacturer Teco
Product Series A510
Family Series Teco Drives, A510 Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 4 hp
Amps (Constant Torque Rating) 4.2 A
Amps (Variable Torque Rating) 5.8 A
IP Rating IP20
NEMA Rating NEMA 1
Mounting Panel
Input Range Voltage (AC) 500-600 VAC
Max Frequency 599 Hz
Frame Size F2
Enclosure F2
Depth 6.97 "
Width 5.51 "
Height 12.4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved