F510-2003-C-UE
Teco Drives, F510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F510-2003-C-UE

Teco Drives, F510 Series
In stock
Item Number
F510-2003-C-UE
MFG Item Number
F510-2003-C-UE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, F510 Series
Item #
F510-2003-C-UE
Drive, AC, 3HP, 230V, 10.6A, VT,N1,

F510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F510-2003-C-UE
Item Number F510-2003-C-UE
Manufacturer Teco
Product Series F510
Family Series Teco Drives, F510 Series
Input Phase 1 or 3
HP (Variable Torque Rating) 3 hp
Amps (Variable Torque Rating) 10.6 A
IP Rating IP20
NEMA Rating NEMA 1
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Frame Size F1
Depth 5.91 "
Width 5.12 "
Height 9.61 "
Net Weight 5.305 lbs
Gross Weight 8.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved