F510-2030-C3-UE
Teco Drives, F510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F510-2030-C3-UE

Teco Drives, F510 Series
In stock
Item Number
F510-2030-C3-UE
MFG Item Number
F510-2030-C3-UE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, F510 Series
Item #
F510-2030-C3-UE
Drive, AC, 30HP, 230V, 79A, VT, N1,

F510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F510-2030-C3-UE
Item Number F510-2030-C3-UE
Manufacturer Teco
Product Series F510
Family Series Teco Drives, F510 Series
Input Phase 3
HP (Variable Torque Rating) 30 hp
Amps (Variable Torque Rating) 79 A
IP Rating IP20
NEMA Rating NEMA 1
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Frame Size F4
Depth 8.86 "
Width 10.43 "
Height 14.17 "
Net Weight 21.365 lbs
Gross Weight 27.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved