JNBR-150W750
Teco Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JNBR-150W750

Teco Braking Resistors
In stock
Item Number
JNBR-150W750
MFG Item Number
JNBR-150W750
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
JNBR-150W750
DB Resistor, 150W/750 Ohm, Open

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JNBR-150W750
Item Number JNBR-150W750
Manufacturer Teco
Family Series Teco Braking Resistors
Ohms 750 Ohm
Wattage 150 W
Approvals CE, cUL, UL
Comments Single Resistor, Medium Duty
Net Weight 1 lb
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved