JNBR-260W250
Teco Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JNBR-260W250

Teco Braking Resistors
In stock
Item Number
JNBR-260W250
MFG Item Number
JNBR-260W250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
JNBR-260W250
DB Resistor, 260W/250 Ohm, Open

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JNBR-260W250
Item Number JNBR-260W250
Manufacturer Teco
Family Series Teco Braking Resistors
Ohms 250 Ohm
Wattage 260 W
Approvals CE, cUL, UL
Comments Single Resistor, Medium Duty
Net Weight 0.955 lbs
Gross Weight 1.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved