The store will not work correctly when cookies are disabled.
14SL-188
Temprel Inc Thermocouples
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/4in. MNPT x 0.188in. OD SS/Lava
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
14SL-188 |
Item Number |
14SL-188 |
Manufacturer |
Temprel Inc |
Family Series |
Temprel Inc Thermocouples |
Type |
Fitting |
Connection Size |
1/4 " |
Connection Type |
MNPT |
Compression Size |
1/4 " |
Sheath Size |
0.19 " |
Fitting Material |
Stainless Steel |
Ferrule Material |
Lava |
Nut Material |
Stainless Steel |
Net Weight |
0.07 lbs |
Gross Weight |
0.07 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved