K20-2-507/10FT
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K20-2-507/10FT

Temprel Inc Thermocouples
In stock
Item Number
K20-2-507/10FT
MFG Item Number
K20-2-507/10FT
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
K20-2-507/10FT
K Type 20 Gauge Solid FEP Extr. TC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K20-2-507/10FT
Item Number K20-2-507/10FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type K
Length 10 '
Wire Gauge 20 AWG
Solid/Stranded Solid
Temp Rating (Single) 500 °F
Temp Rating (Continuous) 400 °F
Single Insulation FEP Extr.
Duplex Insulation FEP Extr.
Each Wire Fluoropolymer FEP
Overall Fluoropolymer FEP
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved