K20-4-S-304/250FT
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K20-4-S-304/250FT

Temprel Inc Thermocouples
In stock
Item Number
K20-4-S-304/250FT
MFG Item Number
K20-4-S-304/250FT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
K20-4-S-304/250FT
K Type 20 Gauge Stranded Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number K20-4-S-304/250FT
Item Number K20-4-S-304/250FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type K
Length 250 '
Wire Gauge 20 AWG
Solid/Stranded Stranded
Temp Rating (Single) 1,000 °F
Temp Rating (Continuous) 900 °F
Single Insulation Glass Braid
Single Impregnation Silicone Modified Resin
Duplex Insulation Glass Braid
Duplex Impregnation Silicone Modified Resin
Net Weight 3.94 lbs
Gross Weight 3.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved