K24-2-505/50FT
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K24-2-505/50FT

Temprel Inc Thermocouples
In stock
Item Number
K24-2-505/50FT
MFG Item Number
K24-2-505/50FT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
K24-2-505/50FT
K Type 24 Gauge Solid PVC TC Wire

Series Information

Specifications

Specifications
Manufacturer Part Number K24-2-505/50FT
Item Number K24-2-505/50FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type K
Length 50 '
Wire Gauge 24 AWG
Solid/Stranded Solid
Temp Rating (Continuous) 221 °F
Single Insulation Polyvinyl
Duplex Insulation Ripcord
Each Wire PVC
Overall None
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved