MJ500-J
Temprel Inc Thermocouples, 500 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MJ500-J

Temprel Inc Thermocouples, 500 Series Series
In stock
Item Number
MJ500-J
MFG Item Number
MJ500-J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, 500 Series Series
Item #
MJ500-J
J Type Single Screw Miniature Jack

500 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MJ500-J
Item Number MJ500-J
Manufacturer Temprel Inc
Product Series 500 Series
Family Series Temprel Inc Thermocouples, 500 Series Series
Calibration Type J
Connector Type Jack
Connector Size Miniature
Pins 2
Screw Design Single Cap
Material Glass-filled Thermoplastic Nylon
Compatible Wire Size 20-30 AWG
Maximum Temperature 525 °F
Approvals ANSI
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved