MP500-E
Temprel Inc Thermocouples, 500 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP500-E

Temprel Inc Thermocouples, 500 Series Series
In stock
Item Number
MP500-E
MFG Item Number
MP500-E
This item cannot be canceled or returned
MP500-E is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, 500 Series Series
Item #
MP500-E
E Type Single Screw Miniature Plug

500 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP500-E
Item Number MP500-E
Manufacturer Temprel Inc
Product Series 500 Series
Family Series Temprel Inc Thermocouples, 500 Series Series
Calibration Type E
Connector Type Plug
Connector Size Miniature
Pins 2
Screw Design Single Cap
Material Glass-filled Thermoplastic Nylon
Compatible Wire Size 20-30 AWG
Maximum Temperature 525 °F
Approvals ANSI
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved