T21-MG-24K-CI
Temprel Inc Thermocouples, T21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T21-MG-24K-CI

Temprel Inc Thermocouples, T21 Series
In stock
Item Number
T21-MG-24K-CI
MFG Item Number
T21MG24KCI
Series
T21-MG-24K-CI is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, T21 Series
Item #
T21-MG-24K-CI
T-Couple, K Type, 0.125in. OD X 24in.,

T21 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T21MG24KCI
Item Number T21-MG-24K-CI
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 24 "
Probe Diameter 0.13 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Molded-on Mini Plug
Connector Max Temp 525 °F
Net Weight 0.0624 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved