T21-SG-18K-DI
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T21-SG-18K-DI

Temprel Inc Thermocouples
In stock
Item Number
T21-SG-18K-DI
MFG Item Number
T21SG18KDI
T21-SG-18K-DI is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
T21-SG-18K-DI
T-Couple, K Type, 0.188in. OD X 18in.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T21SG18KDI
Item Number T21-SG-18K-DI
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 18 "
Probe Diameter 0.19 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Molded-on Standard Plug
Connector Max Temp 525 °F
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved