040-1222
Thomas & Betts Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

040-1222

Thomas & Betts Bushings
In stock
Item Number
040-1222
MFG Item Number
040-1222
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
040-1222
TC 0401222 INSULATED STEEL BUSHING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 040-1222
Item Number 040-1222
Manufacturer Thomas & Betts
Family Series Thomas & Betts Bushings
Grounding Lug No
Mounting Threaded
Composition Steel
Trade Size (in) 0.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Net Weight 0 lbs
Gross Weight 1.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved