10-421
Thomas & Betts Terminals, Porcelain Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-421

Thomas & Betts Terminals, Porcelain Series
In stock
Item Number
10-421
MFG Item Number
10-421
This item cannot be canceled or returned
10-421 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Porcelain Series
Item #
10-421
TE 10421 PORCELAIN WIRE CONN HI-1,#

Porcelain Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-421
Item Number 10-421
Manufacturer Thomas & Betts
Product Series Porcelain
Family Series Thomas & Betts Terminals, Porcelain Series
Max Voltage 300 V
Max Temperature Rating 1,200 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Box
Package Quantity 10,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (2) #16 + (1) #18
Minimum Wire Size 18 AWG
Maximum Wire Size 14 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved