1000M
Blackburn, a T & B Brand Connectors, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1000M

Blackburn, a T & B Brand Connectors, H Series
In stock
Item Number
1000M
MFG Item Number
1000M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, H Series
Item #
1000M
SPLIT BOLT-H: COPPER SPLIT BOL

H Series Information

  • High Strength Corrosion Resistant Bronze Alloy
  • Bolt and Nut of Hex Design up to 350 kcmil
  • Tested and Listed to UL486C and UL467
The type H High Strength Split‑Bolt Connectors are made of Bronze Alloy for Use on Copper Conductors. Conductor Range for Equal Main and Tap 1000 kcmil‑800 kcmil.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1000M
Item Number 1000M
Manufacturer Blackburn, a T & B Brand
Product Series H
Family Series Blackburn, a T & B Brand Connectors, H Series
Style Split Bolt
Composition Bronze
Cond. Equal Main/Tap 800 kcmil-1,000 kcmil
Cond. Max Main/Min Tap 4/0 str.
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved