109
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

109

Thomas & Betts Fittings
In stock
Item Number
109
MFG Item Number
109
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
109
Bonding Locknut, 1-1/4in.NPT, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 109
Item Number 109
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Bonding
Trade Size 1-1/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Bonding
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved