10NPW
Blackburn, a T & B Brand Terminals, NPW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10NPW

Blackburn, a T & B Brand Terminals, NPW Series
In stock
Item Number
10NPW
MFG Item Number
10NPW
Series
10NPW is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, NPW Series
Item #
10NPW
BKB CU BOLTED

NPW Series Information

  • Slotted hex‑head screw
  • Tight Connection
  • Dual‑Rated for ACSR and copper conductors
These NPW service entrance connectors are long‑lasting connectors with bodies and screws made of high‑strength copper alloy. Also, these service entrance connectors have a tin‑plated phosphor bronze washer that protects the conductor and evenly distributes pressure.
  • Tin‑plated
  • Corrosion Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10NPW
Item Number 10NPW
Manufacturer Blackburn, a T & B Brand
Product Series NPW
Family Series Blackburn, a T & B Brand Terminals, NPW Series
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG
Wire Range 14-10 AWG
Housing Material Copper
Water Resistant No
Corrosion Resistant Yes
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved