10RC-10X
Catamount, a T & B Brand Terminals, RC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10RC-10X

Catamount, a T & B Brand Terminals, RC Series
In stock
Item Number
10RC-10X
MFG Item Number
10RC-10X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, RC Series
Item #
10RC-10X
Ring Terminal, #10 Stud, 12-10AWG,

RC Series Information

  • Electro‑Tin Plated
  • Insulated Vinyl
  • Copper Material
These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10RC-10X
Item Number 10RC-10X
Manufacturer Catamount, a T & B Brand
Product Series RC
Family Series Catamount, a T & B Brand Terminals, RC Series
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Terminal Material Copper
Plating Material Tin
Stud Size #10
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved