1210-TB
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1210-TB

Thomas & Betts Conduit Mounts
In stock
Item Number
1210-TB
MFG Item Number
1210-TB
1210-TB is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1210-TB
TC 1210TB 3/8 RIGID PIPE STRAP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1210-TB
Item Number 1210-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 3/8 "
Approvals CSA
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved