1211-C
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1211-C

Thomas & Betts Conduit Mounts
In stock
Item Number
1211-C
MFG Item Number
1211-C
This item cannot be canceled or returned
1211-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1211-C
TC 1211C PIPE STRAP RGD COND

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1211-C
Item Number 1211-C
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 1/2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved