1214TB
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1214TB

Thomas & Betts Conduit Mounts
In stock
Item Number
1214TB
MFG Item Number
1214TB
1214TB is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1214TB
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1214TB
Item Number 1214TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 1-1/4 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 3.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved