1215TB
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1215TB

Thomas & Betts Conduit Mounts
In stock
Item Number
1215TB
MFG Item Number
1215TB
This item cannot be canceled or returned
1215TB is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1215TB
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1215TB
Item Number 1215TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Steel
Style One Hole
Rigid Size (in) 1-1/2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 2.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved