1223
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1223

Thomas & Betts Bushings, T&B Series
In stock
Item Number
1223
MFG Item Number
1223
Series
This item cannot be canceled or returned
1223 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
1223
3/4 INSULATING BUSHING

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1223
Item Number 1223
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Nylon
Mounting Threaded
Composition Steel
Trade Size (in) 0.75 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved