1225AL
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1225AL

Thomas & Betts Bushings, T&B Series
In stock
Item Number
1225AL
MFG Item Number
1225AL
Series
1225AL is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
1225AL
TC 1225AL BUSHING, INSUL

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 1225AL
Item Number 1225AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Nylon
Mounting Threaded
Composition Steel
Trade Size (in) 1.25 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved