1227AL
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1227AL

Thomas & Betts Bushings, T&B Series
In stock
Item Number
1227AL
MFG Item Number
1227AL
Series
This item cannot be canceled or returned
1227AL is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
1227AL
TC 1227AL BUSHING, INSUL

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1227AL
Item Number 1227AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Nylon
Mounting Threaded
Composition Iron
Trade Size (in) 2 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved