Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1229

Thomas & Betts Bushings
In stock
Item Number
1229
MFG Item Number
1229
Availability

Obsolete Item No Longer Available

Product Details

Overview

Bushings, Series
Item #
1229
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1229
Item Number 1229
Manufacturer Thomas & Betts
Family Series Thomas & Betts Bushings
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Nylon
Mounting Threaded
Composition Iron
Trade Size (in) 3 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved