1276CR
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1276CR

Thomas & Betts Conduit Mounts
In stock
Item Number
1276CR
MFG Item Number
1276CR
1276CR is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1276CR
TC 1276CR M.I. PVC COATED PIPE STRA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1276CR
Item Number 1276CR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1/2 "
Approvals CSA
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 7.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved