1277
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1277

Thomas & Betts Conduit Mounts
In stock
Item Number
1277
MFG Item Number
1277
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1277
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1277
Item Number 1277
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0.105 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved