1277AL
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1277AL

Thomas & Betts Conduit Mounts
In stock
Item Number
1277AL
MFG Item Number
1277AL
1277AL is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1277AL
TC 1277AL ALUMINUM PIPE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 1277AL
Item Number 1277AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Aluminum
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 2.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved