1277CR
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1277CR

Thomas & Betts Conduit Mounts
In stock
Item Number
1277CR
MFG Item Number
1277CR
This item cannot be canceled or returned
1277CR is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1277CR
TC 1277CR M.I. PVC COATED PIPE STRA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1277CR
Item Number 1277CR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 5.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved