1278AL
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1278AL

Thomas & Betts Conduit Mounts
In stock
Item Number
1278AL
MFG Item Number
1278AL
1278AL is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1278AL
TC 1278AL ALUM PIPE STRAP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1278AL
Item Number 1278AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Aluminum
Style One Hole
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved