1279AL
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1279AL

Thomas & Betts Conduit Mounts
In stock
Item Number
1279AL
MFG Item Number
1279AL
1279AL is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1279AL
TC 1279AL ALUM PIPE STRAP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1279AL
Item Number 1279AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition Aluminum
Style One Hole
Rigid Size (in) 1-1/4 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved