1281
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1281

Thomas & Betts Conduit Mounts
In stock
Item Number
1281
MFG Item Number
1281
This item cannot be canceled or returned
1281 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1281
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1281
Item Number 1281
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved