1281CR
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1281CR

Thomas & Betts Conduit Mounts
In stock
Item Number
1281CR
MFG Item Number
1281CR
1281CR is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1281CR
TC 1281CR M./I. PVC COATED PIPE STR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1281CR
Item Number 1281CR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 2 "
Approvals CSA
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved