129AL
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129AL

Thomas & Betts Bushings, T&B Series
In stock
Item Number
129AL
MFG Item Number
129AL
Series
129AL is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
129AL
TC 129AL 3 IN ALUMINUM BUSHING

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129AL
Item Number 129AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °F
Mounting Threaded
Composition Aluminum
Trade Size (in) 3 "
Conduit Fitting Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.838 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved