13642M
Blackburn, a T & B Brand Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13642M

Blackburn, a T & B Brand Hydraulic Power Tools
In stock
Item Number
13642M
MFG Item Number
13642M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, Series
Item #
13642M
REMOTE HEAD LUG CRIMP TOOLS II

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13642M
Item Number 13642M
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Hydraulic Power Tools
Crimping Force 24,000 lbs
Operating Pressure 10,000 psi
Cable Capacity 900 kcmil
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved