143
Thomas & Betts Fittings, 140 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143

Thomas & Betts Fittings, 140 Series Series
In stock
Item Number
143
MFG Item Number
143
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140 Series Series
Item #
143
Locknut, 1in.NPT, Steel

140 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143
Item Number 143
Manufacturer Thomas & Betts
Product Series 140 Series
Family Series Thomas & Betts Fittings, 140 Series Series
Conduit/Cable Type Standard
Trade Size 3/4 "
Material Steel
Composition Metallic
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved